U-POWER SO40053 NORDIC PLUS S3 CI SRC BROWN RIGGER BOOT EU41 UK7
Safety boots Nordic Plus
See technical informationReferences
U-Power:SO40053-41
Rubix:246A0281
Manufacturer :SO40053 41
EAN:8033546060438



Product details : U-POWER SO40053 NORDIC PLUS S3 CI SRC BROWN RIGGER BOOT EU41 UK7
U-Power winter boots Nordic Plus S3, brown, lined, plastic toe cap and steel sole.
Technical specifications
Attributes
| Colour | brown |
|---|---|
| EU shoe size | 41 |
| Main material | leather |
| Water proof | yes |
| Material | leather |
Show UNSPSC/ECL@SS
£ 78.59 excl. VAT
/ Each
£ 94.31 incl. VAT
- Usually arrives within 14 working days