ROCKFALL RF001 ALASKA FREEZER SAFETY BOOT UK7 EU41
ROCKFALL RF001 ALASKA FREEZER SAFETY BOOT
See technical informationReferences
Rock Fall:RF001-41
Rubix:80994802
EAN:5060324920793

Product details : ROCKFALL RF001 ALASKA FREEZER SAFETY BOOT UK7 EU41
Technical specifications
Attributes
| Colour | black |
|---|---|
| EU shoe size | 41 |
| Main material | leather |
| Water proof | yes |
| Type of soles | nitrile |
| Metatarsal protection | yes |
| Security Category | s3 |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 93.99 excl. VAT
/ Each
£ 112.79 incl. VAT
- Usually arrives within 14 working days
