JALAS 1878 GRAN PREMIO OFF ROAD BOOT S3 SRC CI HRO HI EU46 UK11
Boots/Ankle boots 1878 JALAS®
See technical informationSee documentsReferences
Jalas:1878-46
Rubix:2586496
EAN:6408487440809




Documents
Product details : JALAS 1878 GRAN PREMIO OFF ROAD BOOT S3 SRC CI HRO HI EU46 UK11
A premium safety boot with anti-static properties and highest (S3) level protection built for heavy work. The durable PU-coated leather upper and technical fleece lining keeps feet and safe and warm when working. The oil and heat-resistant nitrile outer sole gives outstanding grip in demanding environments. Also features JALAS® aluminium toe cap, steel puncture protection and double impact protection zones in PORON® XRD®.
Strengths
ProNose toe reinforcement, Wide fit, Heat-resistant outsole, Oil-resistant outsole, Anti-static properties, Bellows tongue, Padded boot shaft, Ventilating insole, Ankle support, Pull loops, Zipper, Water repellent, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)
Technical specifications
Attributes
| Colour | black |
|---|---|
| EU shoe size | 46 |
| Main material | leather |
| UK shoe size | 11 |
| Material | pu coated leather / technical fleece |
Show UNSPSC/ECL@SS
£ 124.76 excl. VAT
/ Each
£ 149.71 incl. VAT
- In stock: Next day delivery
EU shoe size
46
