ROCKFALL RF120 TESLADRI ESD SAFETY BOOT UK8 EU42
ROCKFALL RF120 TESLADRI ESD SAFETY BOOT
See technical informationReferences
Rock Fall:TESLADRI-42
Rubix:162A9985
Manufacturer :RF120-42
EAN:5060324925972




Product details : ROCKFALL RF120 TESLADRI ESD SAFETY BOOT UK8 EU42
100% non-metallic and ESD certified, with protective toecap and midsole, TeslaDRI is comfortable and lightweight, it's developed with specialist comfort materials including a Sympatex® climate upper, shock absorbing dual density EPR rubber outsole and Ortholite® climate breathable footbed.
Strengths
Airports, Logistics and Freight; Automotive; Electronics; Facility Management
Applications
Airports, Logistics and Freight; Automotive; Electronics; Facility Management
Technical specifications
Attributes
| EU shoe size | 42 |
|---|---|
| Collar height | high |
| Colour | black |
| Metal free | yes |
| Metatarsal protection | yes |
| Security Category | s3 |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 70.56 excl. VAT
/ Each
£ 84.67 incl. VAT
- In stock: Next day delivery
EU shoe size
42
