ROCKFALL RF120 TESLADRI ESD SAFETY BOOT
EU shoe size | 38 |
---|---|
Collar height | High |
Colour | Black |
EU shoe size | 38 |
---|---|
Collar height | High |
Colour | Black |
Water proof | Yes |
Metal free | Yes |
Type of soles | dual density EPR rubber |
Metatarsal protection | Yes |
Security Category | S3 |
Slip resistance | Yes |
No laces/slip-on | No |
FO (Fuel oil resistant sole) | Yes |
Usually arrives within 14 working days