ROCKFALL RF110 LUNA ESD BOA SAFETY TRAINER
EU shoe size | 43 |
---|---|
Collar height | Low |
Colour | Black |
EU shoe size | 43 |
---|---|
Collar height | Low |
Colour | Black |
Water proof | Yes |
Metal free | Yes |
Type of soles | density EPR rubber outsole and Ortholite® climate breathable footbed |
Security Category | S1 |
Slip resistance | Yes |
No laces/slip-on | Yes |
FO (Fuel oil resistant sole) | Yes |
Secondary colour | Yellow |
Usually arrives within 14 working days