ROCKFALL RF8000 HELIOS HIGHLEG MT E'HZRD FOUNDRY SAFETY BOOT UK7 EU41
ROCKFALL RF8000/006 HELIOS HIGH LEG MT FOUNDRY SAFETY BOOT
See technical informationReferences
Rock Fall:RF8000/41
Rubix:237A0689
EAN:5060441696922

Product details : ROCKFALL RF8000 HELIOS HIGHLEG MT E'HZRD FOUNDRY SAFETY BOOT UK7 EU41
Technical specifications
Attributes
| Colour | black |
|---|---|
| EU shoe size | 41 |
| Main material | leather |
| Water proof | yes |
| Metal free | yes |
| Metatarsal protection | yes |
| Security Category | s3 src hro |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 178.53 excl. VAT
/ Each
£ 214.24 incl. VAT
- Usually arrives within 14 working days
