Kilauea 2 s3 src lined rigger boot
EU shoe size | 44 |
---|---|
Main material | leather |
Water proof | no |
Metatarsal protection | no |
Security Category | s3 |
Slip resistance | yes |
Lining | synthetic fur |
Colour | brown |
Material | full-grain leather |
Usually arrives within 14 working days