ROCKFALL PM4040 PROMAN BRIDGEPORT SAFETY TRAINER UK11 EU46
ROCKFALL SAFETY SHOE BLACK PM4040
See technical informationReferences
Rock Fall:BRIDGEPORT-46
Rubix:241A3842
Manufacturer :PM4040-46
EAN:5060324925446




Product details : ROCKFALL PM4040 PROMAN BRIDGEPORT SAFETY TRAINER UK11 EU46
The PM4040 Bridgeport is a wide fitting lightweight all-purpose safety trainer.It has a 100% non metallic construction and features a roomy, fibreglass toecap and composite midsole which allows the foot the flex and move freely.Bridgeport is widely specified on contracts due to the vast, UK 3-15 size range and uniform styling enabling it to be ‘the one for everyone’.The outsole complex is a dual density PU outsole which gives abrasion resistance whilst providing exceptional shock absorption and weight reduction.All day comfort comes from a lightweight EVA comfort footbed.
Strengths
Airports, Logistics and Freight
Applications
Airports, Logistics and Freight
Technical specifications
Attributes
| EU shoe size | 46 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | suede |
| Water proof | yes |
| Security Category | s3 |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 40.18 excl. VAT
/ Each
£ 48.22 incl. VAT
- In stock: Next day delivery
