U-POWER RL10086 MOVING ESD S1P SRC D'BLUE BOOT EU44 UK10

Safety Shoes

See technical informationSee documents

References

U-Power:RL10086 44
Rubix:2587087
Manufacturer :0RL10086 44
EAN:8033546347362
brand logo

Technical specifications

EU shoe size44
Colourblack
Main materialleather
See all Specifications

Documents

Product details : U-POWER RL10086 MOVING ESD S1P SRC D'BLUE BOOT EU44 UK10


Safety shoes high, light and comfortable u power of the Red Lion line, with ultra-breathable soft perforated suede leather, aluminum toecap, anti-puncture, anti-slip and PU / PU infinergy, S1P SRC ESD sole

Technical specifications


Attributes
EU shoe size44
Colourblack
Main materialleather
ESDyes
Type of closurelace up
£ 94.47 excl. VAT
/ Each
£ 113.36 incl. VAT
  • Delivery usually within ( 3 ) days

EU shoe size