ROCKFALL SHOES Boston PM4010
EU shoe size | 41 |
---|---|
Collar height | Low |
Colour | Black |
EU shoe size | 41 |
---|---|
Collar height | Low |
Colour | Black |
ESD | No |
Water proof | No |
Metal free | Yes |
Type of soles | EVA nitrile rubber |
Metatarsal protection | No |
Security Category | S1 |
Slip resistance | Yes |
Weight | 504 g |
Non-magnetic | Yes |
No laces/slip-on | No |
Secondary colour | Blue |
Usually arrives within 14 working days