ROCKFALL SPARK WELDING SAFETY BOOT
EU shoe size | 41 |
---|---|
Collar height | low |
Colour | black |
EU shoe size | 41 |
---|---|
Collar height | low |
Colour | black |
Main material | leather |
Water proof | yes |
Metal free | yes |
Metatarsal protection | yes |
Security Category | s3 |
Slip resistance | yes |
Weight | 806 g |
Usually arrives within 14 working days