FW31 Nubuck Boot SRA
EU shoe size | 42 |
---|---|
Collar height | High |
Colour | Other |
EU shoe size | 42 |
---|---|
Collar height | High |
Colour | Other |
Main material | Leather |
Type of soles | Anti-Static;Phylon;Rubber |
Security Category | SB |
Slip resistance | Yes |
No laces/slip-on | No |
Type of closure | Lace up |
Material | Full Grain Nubuck Leather (Upper);Phylon, Rubber (Out Sole);Steel (Toe Cap);Breathable Mesh (Lining) |
Liner material | Breathable Mesh |
Secondary colour | White |
Usually arrives within 14 working days