U-Power RL10376 Stego S3 Black Safety Boots
EU shoe size | 41 |
---|---|
Main material | Synthetic |
Water proof | Yes |
EU shoe size | 41 |
---|---|
Main material | Synthetic |
Water proof | Yes |
Metal free | Yes |
Type of soles | PU/PU and Infinergy® |
Metatarsal protection | Yes |
Security Category | S3 |
Slip resistance | Yes |
Lining | Wingtex® air tunnel |
Colour | Black |
UK shoe size | 7 |
FO (Fuel oil resistant sole) | No |
Secondary colour | White |
Usually arrives within 14 working days