References
SMC:NT-08
Rubix:123A2286
Manufacturer :00011758
EAN:3618036278361

Technical specifications
| Type | smc nt-08 rod end nut m22 x 1.5 |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 750 mm |
Product details : SMC NT-08 ROD END NUT M22X1.5
SMC offers a complete line of cylinder accessories including: Y-type & double knuckle joints; clevis, pivot & trunnion pins; I-type & single knuckle joints; rod end & mounting nuts; rod end caps; trunnion pivot brackets, clevis pivot brackets and clevis/knuckle pins.
Strengths
Applicable series: CG1, CJ2, CJP, CM2, CQ2, CS1, CU, CY1, MB, NCG, NCQ2, REA, CLS.
Technical specifications
Attributes
| Type | smc nt-08 rod end nut m22 x 1.5 |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 750 mm |
| Max. service pressure | 10 bar |
| Length | 13 mm |
| Connection | m22 x 1.5 |
| Material | rolled steel |
| Max. Operation temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 1.85 excl. VAT
/ Each
£ 2.22 incl. VAT
- Delivery usually within ( 4 ) days