FESTO 559272 STANDARDS-BASED CYLINDER DSNU-20-40-PPS-A
Round cylinder, double-acting DSNU
See technical informationSee documentsReferences
Festo:DSNU-20-40-PPS-A
Rubix:109A9703
Manufacturer :559272
EAN:4052568097233



Documents
Product details : FESTO 559272 STANDARDS-BASED CYLINDER DSNU-20-40-PPS-A
Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.
Strengths
- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x31x31 mm |
|---|---|
| Logistic Weight | 201,67 g |
| Cylinder diameter | 20 mm |
| Cylinder stroke | 40 mm |
| Type | dsnu round cylinder |
Show UNSPSC/ECL@SS
£ 58.00 excl. VAT
/ Each
£ 69.60 incl. VAT
- In stock: Next day delivery