References
IMI Norgren:PM/31062
Rubix:106A9953
Manufacturer :PM/31062

Product details : NORGREN PM/31062 AIR BELLOWS 6 X 2
Air Bellows 6 X 2
Technical specifications
Attributes
| Cylinder diameter | 152.4 mm |
|---|---|
| Cylinder stroke | 115 mm |
| Type | bellows cylinder (compact) |
Show UNSPSC/ECL@SS
£ 375.92 excl. VAT
/ Each
£ 451.10 incl. VAT
- In stock: Next day delivery
