References
SMC:NT-30
Rubix:393A8573

Documents
Product details : SMC NT-30 ROD END NUT
The NT series brings together twelve SMC rod nuts, from M6 x 1 thread to M64 x 2, for direct fitting to the threaded pistons of pneumatic cylinders. Made from carbon steel, they are suitable for many cylinder series, including CG1, CM2, CQ2, CS1 and CU.
Characteristics:
Rod nuts screw onto the threaded section at the end of the piston rod and lock in position the fastening accessories mounted there, such as clevises or joints. The NT series covers cylinders from the CG1, CJ2, CJP, CM2, CQ2, CS1, CU, CY1, MB, NCG, NCQ2, REA and CLS series, making it possible to equip a wide range of pneumatic actuators from a single nut range. Each reference corresponds to a specific thread and cylinder bore, making it easier to choose the appropriate part according to the model used. Carbon steel is the manufacturing material for the whole range, from reference NT-015A to NT-30.
Specifications:
- Complete range of twelve references, from NT-015A to NT-30.
- Material: carbon steel.
- Available threads: from M6 x 1 (NT-015A) to M64 x 2 (NT-30).
- NT-015A: M6 x 1 thread. Compatible with CA1, CG1, CM2, CQ2, CS1, CU, MB cylinders. Associated bores: CJ2 16 mm, CQ2 12 mm and 16 mm, CU 16 mm and 20 mm.
- NT-02: M8 x 1,25 thread. Compatible with CA1, CG1, CM2, CQ2, CS1, CU, MB cylinders. Associated bores: CG1, CM2, CQ2 and NCQ2 20 mm; CU 25 mm.
- NT-03: M10 x 1,25 thread. Compatible with CA1, CG1, CM2, CQ2, CS1, CU, MB cylinders. Associated bores: CG1 and CM2 25 mm and 32 mm; CQ2 and NCG 25 mm; MB, CU and NCQ2 32 mm.
- NT-04: M14 x 1,5 thread. Compatible with CA1, CA2, CNA2, CG1, CM2, CQ2, CS1, CU, MB cylinders. Associated bores: CA1, CA2, CNA2, CM2, MB and NCQ2 40 mm; CQ2 32 mm and 40 mm.
- NT-05: M18 x 1,5 thread. Compatible with CA1, CA2, CNA2, CG1, CM2, CQ2, CS1, CU, MB cylinders. Associated bores: CA1, CA2, CNA2, CG1, CQ2, MB, NCG and NCQ2 50 mm and 63 mm.
- NT-08: M22 x 1,5 thread. Compatible with CA1, CA2, CNA2, CG1, CM2, CQ2, CS1, CU, MB cylinders. Associated bore: CA1, CA2, CNA2, CG1, CQ2, MB and NCQ2 80 mm.
- NT-10: M26 x 1,5 thread. Compatible with CA1, CA2, CNA2, CG1, CM2, CQ2, CS1, CU, MB cylinders. Associated bore: CA1, CA2, CNA2, CG1, CQ2, MB and NCQ2 100 mm.
- NT-12: M30 x 1,5 thread. Compatible with CA1, CG1, CM2, CQ2, CS1, CU, MB, CLS cylinders. Associated bores: CS1 125 mm and 140 mm.
- NT-16: M36 x 1,5 thread. Compatible with CA1, CG1, CM2, CQ2, CS1, CU, MB, CLS cylinders. Associated bore: CS1 160 mm.
- NT-18: M40 x 1,5 thread. Compatible with CA1, CG1, CM2, CQ2, CS1, CU, MB, CLS cylinders. Associated bore: CS1 180 mm.
- NT-20: M45 x 1,5 thread. Compatible with CA1, CG1, CM2, CQ2, CS1, CU, MB, CLS cylinders. Associated bore: CS1 200 mm.
- NT-25: M56 x 2 thread. Compatible with CA1, CG1, CM2, CQ2, CS1, CU, MB, CLS cylinders. Associated bore: CS1 250 mm.
- NT-30: M64 x 2 thread. Compatible with CA1, CG1, CM2, CQ2, CS1, CU, MB, CLS cylinders. Associated bore: CS1 300 mm.
Characteristics:
Rod nuts screw onto the threaded section at the end of the piston rod and lock in position the fastening accessories mounted there, such as clevises or joints. The NT series covers cylinders from the CG1, CJ2, CJP, CM2, CQ2, CS1, CU, CY1, MB, NCG, NCQ2, REA and CLS series, making it possible to equip a wide range of pneumatic actuators from a single nut range. Each reference corresponds to a specific thread and cylinder bore, making it easier to choose the appropriate part according to the model used. Carbon steel is the manufacturing material for the whole range, from reference NT-015A to NT-30.
Specifications:
- Complete range of twelve references, from NT-015A to NT-30.
- Material: carbon steel.
- Available threads: from M6 x 1 (NT-015A) to M64 x 2 (NT-30).
- NT-015A: M6 x 1 thread. Compatible with CA1, CG1, CM2, CQ2, CS1, CU, MB cylinders. Associated bores: CJ2 16 mm, CQ2 12 mm and 16 mm, CU 16 mm and 20 mm.
- NT-02: M8 x 1,25 thread. Compatible with CA1, CG1, CM2, CQ2, CS1, CU, MB cylinders. Associated bores: CG1, CM2, CQ2 and NCQ2 20 mm; CU 25 mm.
- NT-03: M10 x 1,25 thread. Compatible with CA1, CG1, CM2, CQ2, CS1, CU, MB cylinders. Associated bores: CG1 and CM2 25 mm and 32 mm; CQ2 and NCG 25 mm; MB, CU and NCQ2 32 mm.
- NT-04: M14 x 1,5 thread. Compatible with CA1, CA2, CNA2, CG1, CM2, CQ2, CS1, CU, MB cylinders. Associated bores: CA1, CA2, CNA2, CM2, MB and NCQ2 40 mm; CQ2 32 mm and 40 mm.
- NT-05: M18 x 1,5 thread. Compatible with CA1, CA2, CNA2, CG1, CM2, CQ2, CS1, CU, MB cylinders. Associated bores: CA1, CA2, CNA2, CG1, CQ2, MB, NCG and NCQ2 50 mm and 63 mm.
- NT-08: M22 x 1,5 thread. Compatible with CA1, CA2, CNA2, CG1, CM2, CQ2, CS1, CU, MB cylinders. Associated bore: CA1, CA2, CNA2, CG1, CQ2, MB and NCQ2 80 mm.
- NT-10: M26 x 1,5 thread. Compatible with CA1, CA2, CNA2, CG1, CM2, CQ2, CS1, CU, MB cylinders. Associated bore: CA1, CA2, CNA2, CG1, CQ2, MB and NCQ2 100 mm.
- NT-12: M30 x 1,5 thread. Compatible with CA1, CG1, CM2, CQ2, CS1, CU, MB, CLS cylinders. Associated bores: CS1 125 mm and 140 mm.
- NT-16: M36 x 1,5 thread. Compatible with CA1, CG1, CM2, CQ2, CS1, CU, MB, CLS cylinders. Associated bore: CS1 160 mm.
- NT-18: M40 x 1,5 thread. Compatible with CA1, CG1, CM2, CQ2, CS1, CU, MB, CLS cylinders. Associated bore: CS1 180 mm.
- NT-20: M45 x 1,5 thread. Compatible with CA1, CG1, CM2, CQ2, CS1, CU, MB, CLS cylinders. Associated bore: CS1 200 mm.
- NT-25: M56 x 2 thread. Compatible with CA1, CG1, CM2, CQ2, CS1, CU, MB, CLS cylinders. Associated bore: CS1 250 mm.
- NT-30: M64 x 2 thread. Compatible with CA1, CG1, CM2, CQ2, CS1, CU, MB, CLS cylinders. Associated bore: CS1 300 mm.
SNR - Accessories for two-part bearing housing - SC530FSS
Strengths
- Compatibility with many pneumatic cylinder series makes it easier to choose the right part for each model.
- Direct threading onto the piston allows quick installation without any additional machining operation.
- Carbon steel provides good mechanical strength across the whole range.
- Direct threading onto the piston allows quick installation without any additional machining operation.
- Carbon steel provides good mechanical strength across the whole range.
Applications
NT series rod nuts are used during the assembly or maintenance of pneumatic cylinders fitted to automated production lines. Their use covers both the construction of special-purpose machines and the maintenance of existing cylinder fleets, particularly when replacing an original part. Several sectors use this type of component: industrial automation, packaging and conditioning, material handling, and mechanical engineering. The diversity of threads and bores covered by the range allows use on cylinders of various sizes, from small diameters to high-capacity models.
Technical specifications
Attributes
| Type | rod end nut |
|---|---|
| Cylinder diameter | 300 mm |
Show UNSPSC/ECL@SS
£ 63.98 excl. VAT
/ Each
£ 76.78 incl. VAT
- Usually arrives within 14 working days