References
Festo:EASC-H1-32-100
Rubix:391A0592
Manufacturer :1107235
EAN:4052568226954

Documents
Product details : FESTO 1107235 COVERING
Cover EASC-H1-32-100 Size=32-100, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=383 g
Cover EASC-H1-32-100 for protection of the splined shaft guide. Size=32-100, Installation position=any, Corrosion resistance class KBK=2, Ambient temperature=-10 - 60 °C, Product weight=383 g
Technical specifications
Attributes
| Logistic Weight | 505 g |
|---|---|
| Type | cover easc |
Show UNSPSC/ECL@SS
£ 156.28 excl. VAT
/ Each
£ 187.54 incl. VAT
- Delivery usually within ( 6 ) days