References
SMC:AS-10L
Rubix:393A4485
Manufacturer :AS-10L
EAN:3618035551243

Documents
Product details : SMC AS-10L L TYPE BRACKET
The use of the SMC debit flow adjusters with integrated couplings reduces installation times, mounting height and allows the design for more compact machines. The body of these debit flow adjusters can rotate making installation easier. Available with tappings ranging from M3 to 1/2 in inches (NPT) and mm R (PT), with external pipe diameters ranging from 3.2 to 12 mm (mm) and from 1/8 to 1/2 (in inches), in square or straight version (increased flexibility) and adjustment to inlet or exhaust, these debit flow adjusters have been designed to fit most applications.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x18x12 mm |
|---|---|
| Logistic Weight | 30 g |
| Type | support |
Show UNSPSC/ECL@SS
£ 1.50 excl. VAT
/ Each
£ 1.80 incl. VAT
- Delivery usually within ( 8 ) days