References
SMC:CY1HT32-200
Rubix:392A7589

Technical specifications
| Type | magnetically coupled rodless cylinder |
|---|---|
| Cylinder stroke | 200 mm |
| Cylinder diameter | 32 mm |
Documents
Product details : SMC CY1HT32-200 AIR CYLINDER
CY1H, Magnetically Coupled Rodless Cylinder, High Precision Guide
Technical specifications
Attributes
| Logistic Weight | 9320 g |
|---|---|
| Type | magnetically coupled rodless cylinder |
| Cylinder stroke | 200 mm |
| Cylinder diameter | 32 mm |
| Max. service pressure | 7 bar |
Show UNSPSC/ECL@SS
£ 2,111.17 excl. VAT
/ Each
£ 2,533.40 incl. VAT
- Usually arrives within 14 working days