References
SMC:MY1C25G-400
Rubix:110A3217
Manufacturer :MY1C25G-400
EAN:3618036311075

Technical specifications
| Type | rodless cylinder; double acting (d/a) |
|---|---|
| Cylinder stroke | 400 mm |
| Cylinder diameter | 25 mm |
Documents
Product details : SMC MY1C25G-400 RODLESS CYLINDER/CENTRAL PIPE
For long strokes with compact size and an integrated guide, the MY1 series rodless actuator provides an ideal solution. The MY1 mechanical joint rodless cylinder includes four standard models, which allow the appropriate bearing style to be selected in order to match the accuracy and load requirements of your application. If necessary, you can also combine the basic MY1 cylinder with an external guide in order to create a special engineered solution. Piping options can be selected according to the application. MY1 is available in 9 bore sizes from 16mm to 100mm. Standard strokes are available up to 2000mm with a 5000mm long stroke option on some bore sizes.
•w/o Stroke Adjustment Unit
•Mechanical joint rodless cylinder with cam follower guide
•Bore sizes: 16, 20, 25, 32, 40, 50, 63 (mm)
•Strokes from 100mm through 2000mm depending upon bore size
•With one or two stroke adjusters with or without shocks
•Variety of switches and a variety of lead wire lengths
Bore Size: 25mm
Port Thread: Rc (25-100 Bore, M Thread 16-20 Bore)
Piping: G (Centralized Piping)
Stroke: 400
Stroke Adjusting Unit: Left
Right: w/o Unit
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Made to Order: None
•Mechanical joint rodless cylinder with cam follower guide
•Bore sizes: 16, 20, 25, 32, 40, 50, 63 (mm)
•Strokes from 100mm through 2000mm depending upon bore size
•With one or two stroke adjusters with or without shocks
•Variety of switches and a variety of lead wire lengths
Bore Size: 25mm
Port Thread: Rc (25-100 Bore, M Thread 16-20 Bore)
Piping: G (Centralized Piping)
Stroke: 400
Stroke Adjusting Unit: Left
Right: w/o Unit
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Made to Order: None
Strengths
Mechanical joint rodless cylinder with cam follower guide
Bore sizes:16,20,25,32,40,50,63
Strokes up to 5000mm depending upon bore size
With one or two stroke adjusters with or without shocks
Variety of switches and a variety of lead wire lengths
Bore sizes:16,20,25,32,40,50,63
Strokes up to 5000mm depending upon bore size
With one or two stroke adjusters with or without shocks
Variety of switches and a variety of lead wire lengths
Technical specifications
Attributes
| Logistic Weight | 4500 g |
|---|---|
| Type | rodless cylinder; double acting (d/a) |
| Cylinder stroke | 400 mm |
| Cylinder diameter | 25 mm |
| Max. service pressure | 8 bar |
Show UNSPSC/ECL@SS
£ 880.33 excl. VAT
/ Each
£ 1,056.40 incl. VAT
- Delivery usually within ( 4 ) days