SMC CY3R15-300 MAGNETICALLY COUPLED RODLESS CYLINDER


Rodless Cylinder

References
smc:CY3R15-300
rubix:393A4877
brand logo
brand logo
Technical specifications
Typerodless cylinder
Cylinder stroke300 mm
Cylinder diameter15 mm
See all Specifications

Product details : SMC CY3R15-300 MAGNETICALLY COUPLED RODLESS CYLINDER


With no external leakage, the CY series can be used in many diverse environments. Magnetically coupled cylinders have a wide range of applications, and save mounting space. Loads and moments are possible through the use of integrated guides. A variety of guides can be used to achieve the necessary accuracy or allowable moment needed for your application. CY is available in 9 bore sizes, from 6mm to 63mm with standard stokes up to 1000mm. The 5 different model variations offer widest application choice. Auto switches are integrated as standard.

Strengths

•Improved durability
Reduction of sliding resistance

Applications

Transferring;Cutting

Technical specifications


Attributes
Logistics dimensions (L x W x H)423x100x100 mm
Logistic Weight512 g
Typerodless cylinder
Cylinder stroke300 mm
Cylinder diameter15 mm
Show UNSPSC/ECL@SS
£ 273.03 excl. VAT
/ Each
£ 327.64 incl. VAT
  • Usually arrives within 14 working days