SMC MY2C16G-700 MECHANICALLY COUPLED RODLESS CYLINDER


MY2C, Mechanical Joint Rodless Cylinder, Cam Follower Guide, w/o Stroke Adjustment Unit

References
smc:MY2C16G-700
rubix:393A5976
manufacturer :MY2C16G-700
brand logo
brand logo
Technical specifications
Typerodless cylinder
Cylinder stroke700 mm
Cylinder diameter16 mm

Product details : SMC MY2C16G-700 MECHANICALLY COUPLED RODLESS CYLINDER


Bore sizes: 16, 25, 40 mm Centralised piping Autoswitch capable Easy replacement of cylinder body.

Strengths

w/o Stroke Adjustment Unit Mechanically joint rodless cylinder Cam follower guide type Bore sizes (mm): 16, 25, 40 Thread types: M, Rc, NPT, G Maximum standard stroke: 2000mm Auto switch capable

Technical specifications


Attributes
Typerodless cylinder
Cylinder stroke700 mm
Cylinder diameter16 mm
Show UNSPSC/ECL@SS
£ 666.90 excl. VAT
/ Each
£ 800.28 incl. VAT
  • Usually arrives within 14 working days