SMC CY3R25-200 MAGNETICALLY COUPLED RODLESS CYLINDER


Rodless Cylinder

References
smc:CY3R25-200
rubix:2601954
brand logo
brand logo
Technical specifications
TypeMagnetically Coupled Rodless Cylinder
Cylinder stroke200 mm
Cylinder diameter25 mm
See all Specifications

Product details : SMC CY3R25-200 MAGNETICALLY COUPLED RODLESS CYLINDER


With no external leakage, the CY series can be used in many diverse environments. Magnetically coupled cylinders have a wide range of applications, and save mounting space. Loads and moments are possible through the use of integrated guides. A variety of guides can be used to achieve the necessary accuracy or allowable moment needed for your application. CY is available in 9 bore sizes, from 6mm to 63mm with standard stokes up to 1000mm. The 5 different model variations offer widest application choice. Auto switches are integrated as standard.
CY3R, Magnetically Coupled Rodless Cylinder (with Switch Rail)

Strengths

•Improved durability
Reduction of sliding resistance

Applications

Transferring;Cutting

Technical specifications


Attributes
Logistics dimensions (L x W x H)317x51x44 mm
Logistic Weight1000 g
TypeMagnetically Coupled Rodless Cylinder
Cylinder stroke200 mm
Cylinder diameter25 mm
Show UNSPSC/ECL@SS
£ 547.77 excl. VAT
/ Each
£ 657.32 incl. VAT
  • Delivery usually within ( 7 ) days