SMC CYV15-250 RODLESS CYLINDER FOR VACUUM


Rodless Cylinder

References
smc:CYV15-250
rubix:2601962
brand logo
brand logo
Technical specifications
Typerodless cylinder
Cylinder stroke250 mm
Cylinder diameter15 mm
See all Specifications

Product details : SMC CYV15-250 RODLESS CYLINDER FOR VACUUM


With no external leakage, the CY series can be used in many diverse environments. Magnetically coupled cylinders have a wide range of applications, and save mounting space. Loads and moments are possible through the use of integrated guides. A variety of guides can be used to achieve the necessary accuracy or allowable moment needed for your application. CY is available in 9 bore sizes, from 6mm to 63mm with standard stokes up to 1000mm. The 5 different model variations offer widest application choice. Auto switches are integrated as standard.
•Rodless cylinder for vacuum
•Low particulate generation
•Bore sizes: 15mm, 32mm
•Low leakage
•Fine adjustments at end of stroke

Bore Size: 15mm
Stroke: 250mm

Technical specifications


Attributes
Logistic Weight2085 g
Typerodless cylinder
Cylinder stroke250 mm
Cylinder diameter15 mm
Show UNSPSC/ECL@SS
£ 4,925.19 excl. VAT
/ Each
£ 5,910.23 incl. VAT
  • Delivery usually within ( 4 ) days