SMC MY1H10G-200 MECHANICALLY COUPLED RODLESS CYLINDER
Rodless Cylinder
See technical informationSee documentsReferences
SMC:MY1H10G-200
Rubix:111A7133
Manufacturer :MY1H10G-200
EAN:3618036308822

Technical specifications
| Type | rodless cylinder |
|---|---|
| Cylinder stroke | 200 mm |
| Cylinder diameter | 10 mm |
Documents
Product details : SMC MY1H10G-200 MECHANICALLY COUPLED RODLESS CYLINDER
For long strokes with compact size and an integrated guide, the MY1 series rodless actuator provides an ideal solution. The MY1 mechanical joint rodless cylinder includes four standard models, which allow the appropriate bearing style to be selected in order to match the accuracy and load requirements of your application. If necessary, you can also combine the basic MY1 cylinder with an external guide in order to create a special engineered solution. Piping options can be selected according to the application. MY1 is available in 9 bore sizes from 16mm to 100mm. Standard strokes are available up to 2000mm with a 5000mm long stroke option on some bore sizes.
•High precision guide type
•Bore size: 10mm
•Strokes up to 1000mm
•Stroke adjusting unit: 2 types available
•Auto switch capable
Stroke: 200
Stroke Adjusting Unit: w/o Adjustment Unit
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch or Prewired Connector)
•Bore size: 10mm
•Strokes up to 1000mm
•Stroke adjusting unit: 2 types available
•Auto switch capable
Stroke: 200
Stroke Adjusting Unit: w/o Adjustment Unit
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch or Prewired Connector)
Technical specifications
Attributes
| Logistic Weight | 1100 g |
|---|---|
| Type | rodless cylinder |
| Cylinder stroke | 200 mm |
| Cylinder diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 630.15 excl. VAT
/ Each
£ 756.18 incl. VAT
- Delivery usually within ( 4 ) days