SMC MY2H16G-350 MECHANICALLY COUPLED RODLESS CYLINDER
Rodless Cylinder
See technical informationSee documentsReferences
SMC:MY2H16G-350
Rubix:2606490
EAN:3618036297409

Technical specifications
| Type | mechanically jointed rodless cylinder |
|---|---|
| Cylinder stroke | 350 mm |
| Cylinder diameter | 16 mm |
Documents
Product details : SMC MY2H16G-350 MECHANICALLY COUPLED RODLESS CYLINDER
The MY2 high precision guide cylinder is available in bore sizes 16mm, 25mm and 40mm. This series has been designed with a high precision single or double axis guide to create a compact, low profile cylinder. Maintenance has been simplified by allowing the cylinder to be detached without disturbing the guide unit and work piece.
•w/o Stroke Adjustment Unit
•Mechanically joint rodless cylinder
•High precision guide type
•Bore sizes (mm): 16, 25, 40
•Thread types: M, Rc, NPT, G
•Maximum standard stroke: 600mm
•Auto switch capable
Guide Suffix: High Precision Guide 1 Shaft
Bore Size: 16mm
Port Thread: Ø16 M Thread
Ø25 & 40 Rc:
Stroke: 350
Stroke Adjusting Unit: w/o Adjustment Unit
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Mechanically joint rodless cylinder
•High precision guide type
•Bore sizes (mm): 16, 25, 40
•Thread types: M, Rc, NPT, G
•Maximum standard stroke: 600mm
•Auto switch capable
Guide Suffix: High Precision Guide 1 Shaft
Bore Size: 16mm
Port Thread: Ø16 M Thread
Ø25 & 40 Rc:
Stroke: 350
Stroke Adjusting Unit: w/o Adjustment Unit
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Logistic Weight | 1900 g |
|---|---|
| Type | mechanically jointed rodless cylinder |
| Cylinder stroke | 350 mm |
| Cylinder diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 787.52 excl. VAT
/ Each
£ 945.02 incl. VAT
- Delivery usually within ( 8 ) days