SMC MY2C16G-300 MECHANICALLY COUPLED RODLESS CYLINDER
Rodless Cylinder
See technical informationSee documentsReferences
SMC:MY2C16G-300
Rubix:111A0441

Documents
Product details : SMC MY2C16G-300 MECHANICALLY COUPLED RODLESS CYLINDER
The MY2 high precision guide cylinder is available in bore sizes 16mm, 25mm and 40mm. This series has been designed with a high precision single or double axis guide to create a compact, low profile cylinder. Maintenance has been simplified by allowing the cylinder to be detached without disturbing the guide unit and work piece.
Strengths
•Mechanically joint rodless cylinder
Technical specifications
Attributes
| Type | rodless cylinder |
|---|---|
| Connection 1 | m5x0,8 |
| Cylinder diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 658.03 excl. VAT
/ Each
£ 789.64 incl. VAT
- Delivery usually within ( 29 ) days