References
Festo:SLG-S-12-600
Rubix:131A9949
Manufacturer :525692
EAN:4052568161972

Documents
Product details : FESTO 525692 PROFILE STRIP SLG-S-12-600
Mounting rail SLG-S-12-600 For intermediate Position Module with linear drive SLG Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=347 g, Mounting type=With through-hole and dowel pin
Technical specifications
Attributes
| Logistic Weight | 360 g |
|---|---|
| Type | profile rail for slg and dgc linear drives |
Show UNSPSC/ECL@SS
£ 168.65 excl. VAT
/ Each
£ 202.38 incl. VAT
- Delivery usually within ( 16 ) days