PARKER BRACKET&SCREWS 5010FIL


Rodless Pneumatic Cylinders, Accessory - OSP End Cap Mounting / Parker Pneumatic - Europe

References
parker hannifin:5010FIL
rubix:156A5893
brand logo
brand logo
Technical specifications
TypeEnd Cap

Product details : PARKER BRACKET&SCREWS 5010FIL


On the end face of each end cap of OSP cylinders there are four threaded holes that can be used for the mounting the actuator fast and easily. To facilitate mounting, the hole layout on the end plate is square, so that the mountings can be fitted to the bottom, top or either side, regardless of the port position. End cap foot mountings for bores Ø10 to Ø32mm are galvanised steel and for bores Ø40 to Ø80mm are anodised aluminium. All are supplied in pairs and fitted to the cylinder with the screws included or optional stainless steel screws are also available.



Markets

• Factory Automation

• Machine Tools

• Miscellaneous Industrial

• Miscellaneous Manufacturing

• Packaging Machinery

• Printing and Marking Equipment

• Medical

• Other Life science

• Material Handling Equipment

• Food & beverage

• Plastic processing

• Water

• Bus & Coach

• Rail



Features/Benefits

• D.40 to 80 Solid aluminium version / option stainless steel screws

• Allows flexible cylinder mounting



Applications

• Door opening system

• Pick and place applications

• Durability test bench

• Food processing

• Packaging, labeling and wrapping systems

• Pusher, picker and gripper applications

• Assembly of a modular steering kit

• Roll cleaning

• Overhead thrust cleaning

• Sorting machines with ATEX

• Feeding

• Cutting

Bore Diameter: 50 mm
Division: Electric Motion and Pneumatic Division - Europe
For Use With: OSP-L
Materials Of Construction: Anodized Aluminium
Product Type: 5010FIL : End Cap Mounting, Anodized Aluminum - 50mm Bore Size for OSP-P, OSP-L

Technical specifications


Attributes
TypeEnd Cap
Show UNSPSC/ECL@SS
Ā£ 101.53 excl. VAT
/ Each
Ā£ 121.84 incl. VAT
  • Usually arrives within 14 working days