References
Festo:HAPG-SD2-2
Rubix:391A2261
Manufacturer :184478
EAN:4052568144357

Documents
Product details : FESTO 184478 ADAPTER KIT
Adapter kit HAPG-SD2-2 with tubing throughfeed, for Mounting grippers Type HGP-16-A/HGR-25-A/HGW-25-A on rotary actuator Type DRQD-16-...-FW. Assembly Position=Any, Corrosion resistance classification CRC=2, Materials note=Free of copper and PTFE, Materials information for plate=Wrought Aluminium alloy
Technical specifications
Attributes
| Logistic Weight | 53,61 g |
|---|---|
| Type | adapter kit for grippers |
Show UNSPSC/ECL@SS
£ 108.83 excl. VAT
/ Each
£ 130.60 incl. VAT
- Delivery usually within ( 16 ) days