References
SMC:MY1B40G-600
Rubix:106A7931
Manufacturer :00081318

Product details : SMC MY1B40G-600 RODLESS CYLINDER/CENTRAL PIPE
Technical specifications
Attributes
| Type | double acting (d/a) |
|---|---|
| Cylinder diameter | 40 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 586.94 excl. VAT
/ Each
£ 704.33 incl. VAT
- Delivery usually within ( 6 ) days