PORTWEST B123 BLACK LONG SLEEVE THERMAL T-SHIRT SIZE MEDIUM


ROEBUCK L/SLV THRML TEE WHT

References
portwest:B123BKRM
rubix:80139348
ean:5036108228010
brand logo
brand logo
Technical specifications
Colourblack
Sizem
Main materialcotton/polyester
See all Specifications

Product details : PORTWEST B123 BLACK LONG SLEEVE THERMAL T-SHIRT SIZE MEDIUM


A long sleeve t-shirt cut that offers optimum warmth at all times. The material construction allows the skin to breathe if conditions become too warm. The round neck makes it ideal for wearing as an under-garment.

Strengths

•Provides insulation and thermal protection
Designed with a comfort fit
Round neck and long sleeves

Technical specifications


Attributes
Colourblack
Sizem
Main materialcotton/polyester
Secondary colourblack
Material50% polyester, 50% cotton
Show UNSPSC/ECL@SS
£ 8.60 excl. VAT
/ Each
£ 10.32 incl. VAT
  • In stock: Next day delivery