Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 151844 PNEUMATIC VALVE VL-5/2-D-2-FR-C
FESTO 151844 PNEUMATIC VALVE VL-5/2-D-2-FR-C
VL Standard valve ISO 5599-1
References
festo:
VL-5/2-D-2-FR-C
rubix:
133A6306
manufacturer :
151844
ean:
4052568010799
Technical specifications
Type
Standard valve ISO 5599-1
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 151844 PNEUMATIC VALVE VL-5/2-D-2-FR-C
Pneumatic valve VL-5/2-D-2-FR-C 5/2-way function, pneumatically actuated, with spring return Valve function=5/2 monostable, Type of actuation=pneumatic, Width=54 mm, Standard nominal flow rate=2300 l/min, Operating pressure=-0,9 - 16 bar
Technical specifications
Attributes
Logistic Weight
651Ā
g
Type
Standard valve ISO 5599-1
Volume flow rate
2300Ā
l/min
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
138.80
excl. VAT
/
Each
Ā£
166.56
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
SMC IZN10-01P06 IONIZER
FESTO 3629 ROLLER LEVER VALVE R-3-M5
SMC LVC20-S06 AIR OPERATED VALVE
FESTO 4031 SWIVEL LEVER VALVE RW-3-M5
FESTO 3412424 PINCH VALVE
FESTO 8985 ROLLER LEVER VALVE R-3-1/4-B
FESTO 151848 PNEUMATIC VALVE VL-5/3G-D-2-C
FESTO 3515361 HAND LEVER VALVE VHER-P-H-B43C-G14
SMC AV3000-F03-5YO-Q SOFT START-UP VALVE
FESTO 10049 PNEUMATIC VALVE VL/O-3-3/4
FESTO 10749 ROLLER LEVER VALVE WITH IDLE RETURN L/O-3-PK-3
FESTO 7098 PRESSURE AMPLIFIER VL-3-4-H-20
FESTO 10772 PNEUMATIC VALVE J-3-PK-3
SMC VHS40-F04B-BS-R PRESSURE RELIEF 3 PORT VALVE
SMC EAP100-F02