Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 14297 PNEUMATIC VALVE VL-5/3E-1/4-B
FESTO 14297 PNEUMATIC VALVE VL-5/3E-1/4-B
VL Tiger 2000 directional control valve
References
festo:
VL-5/3E-1/4-B
rubix:
110A8002
manufacturer :
14297
ean:
4052568002763
Technical specifications
Type
Tiger 2000
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 14297 PNEUMATIC VALVE VL-5/3E-1/4-B
Pneumatic valve VL-5/3E-1/4-B 5/3-way function, centre Position exhausted Valve function=5/3 exhausted, Type of actuation=pneumatic, Standard nominal flow rate=1600 l/min, Operating pressure=-0,9 - 10 bar, Design structure=Piston slide
Technical specifications
Attributes
Logistics dimensions (L x W x H)
63
x
165
x
37
mm
Logistic Weight
368,4
g
Type
Tiger 2000
Volume flow rate
1600
l/min
Type of coupling
G1/4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
253.10
excl. VAT
/
Each
£
303.72
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
AVENTICS 5777720220
AVENTICS R412009276
FESTO 8041713 PROPORTIONAL FLOW CONTROL VALVE
AVENTICS R412006273
PARKER EXHAUST VALVE P4Q-CA16
SMC AXT511A-B PILOT VALVE ASSY
AVENTICS VALVE 0821300901
SMC AV2000-F02-BD-Q SOFT START-UP VALVE
FESTO 536016 PNEUMATIC VALVE JD-5/2-D-1-C-EX
BURKERT 88906 VALVE G-4/2 TYPE 0470 24V
SMC XLC-25L-M9// HIGH VACUUM DOUBLE ACTING ANGLE VALVE
FESTO 3539352 ANGLE SEAT VALVE
SMC VHS50-F10-R PRESSURE RELIEF 3 PORT VALVE
SMC XLH-25 H TYPE VACUUM VALVE
NORGREN 9730000000000000 5/2 SOL/SPR NAMUR VLV