References
Portwest:B300NARM
Rubix:170A0418
EAN:5036108034994



Product details : PORTWEST B300 ROMA SWEATSHIRT NAVY M
This comfortable sweatshirt is ideal for weekend wear or workwear. It comes in a choice of popular colour options with an appealing classic crew neck and relaxed fit. The raglan sleeve allows greater freedom of movement. Perfect as part of a uniform and ideal for embroidery.
Stylish unisex design for multi functional use.
50+ UPF rated fabric to block 98% of UV rays.
Raglan sleeves for a comfort fit. Crew neck.
Ideal for corporate wear and custom finishes.
Twin-stitched seams for extra durability.
Stylish unisex design for multi functional use.
50+ UPF rated fabric to block 98% of UV rays.
Raglan sleeves for a comfort fit. Crew neck.
Ideal for corporate wear and custom finishes.
Twin-stitched seams for extra durability.
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | m |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 300 g/m² |
| Material | 65% polyester, 35% cotton |
Show UNSPSC/ECL@SS
£ 13.58 excl. VAT
/ Each
£ 16.30 incl. VAT
- In stock: Next day delivery