MASCOT 50565 AMBERG SWEATSHIRT W/ZIPPER WHITE/DANTH 2XL
MASCOT SWEATVEST AMBERG 50565-963
See technical informationReferences
Mascot:50565-963-0618-2XL
Rubix:379A8178
EAN:5711074267408

Product details : MASCOT 50565 AMBERG SWEATSHIRT W/ZIPPER WHITE/DANTH 2XL
Premium Performance. Two-tone. Durable quality. Combed cotton. Combed interior. Modern fit. Tricot in the collar. Separating zipper. Front pockets. Tricot at the hem and at the wrist. Reinforcement at the neck.
Modern, comfortable fit with optimal freedom of movement.; Tricot collar.; Separating zipper.; Front pockets.; Tricot at the hem and at the wrist.; Place for logo.; The product can be industrially washed.
Modern, comfortable fit with optimal freedom of movement.; Tricot collar.; Separating zipper.; Front pockets.; Tricot at the hem and at the wrist.; Place for logo.; The product can be industrially washed.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431
Technical specifications
Attributes
| Colour | white |
|---|---|
| Size | 2xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 340 g/m² |
| Material | 60% cotton/40% polyester |
Show UNSPSC/ECL@SS
£ 58.60 excl. VAT
/ Each
£ 70.32 incl. VAT
- Usually arrives within 14 working days
