References
SMC:MDHR3-15R
Rubix:114A8409
Manufacturer :MDHR3-15R
EAN:3618035936798

Documents
Product details : SMC MDHR3-15R AIR CYLINDER
Series MHR3, 3-finger gripper features high precision centering and high repeatability. A double acting rotary actuator and precision ball bearings permit smooth action without vibration. Mounting can be done from 3 directions; axial side, lateral side or vertical side. The MHR3 series is applicable for clean room class 10.
•Rotary actuated air gripper
•Three fingers
•Bore sizes: 10, 15 (mm)
•Auto switch capable
Nominal Size: Ø15
Port Location: R (Body Side Direction)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Three fingers
•Bore sizes: 10, 15 (mm)
•Auto switch capable
Nominal Size: Ø15
Port Location: R (Body Side Direction)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Type | rotary actuated air gripper |
|---|---|
| Cylinder stroke | 8 mm |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 6 bar |
| Connection | m3 x 0,5 |
| Series | mdhr3 |
| Body material | aluminium |
Show UNSPSC/ECL@SS
£ 661.61 excl. VAT
/ Each
£ 793.93 incl. VAT
- Delivery usually within ( 4 ) days