FESTO 563904 RADIAL GRIPPER


Radial Gripper

References
festo:HGRT-16-A
rubix:391A2462
manufacturer :563904
ean:4052568211042
brand logo
brand logo
Technical specifications
Typeradial gripper
See all Specifications

Product details : FESTO 563904 RADIAL GRIPPER


radial gripper HGRT-16-A Size=16, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. opening angle=180 deg, Rotationally symmetrical=<= 0,2 mm
radial gripper HGRT-16-A Size=16, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. opening angle=180 deg, Rotationally symmetrical=<= 0,2 mm

Technical specifications


Attributes
Typeradial gripper
Min. temperature5 °C
Max. temperature60 °C
Cylinder stroke16 mm
Show UNSPSC/ECL@SS
£ 666.33 excl. VAT
/ Each
£ 799.60 incl. VAT
  • Usually arrives within 14 working days