FESTO 1187955 SWIVEL/GRIPPER UNIT


Swivel/Gripper Unit

References
festo:HGDS-PP-12-P-A-B
rubix:391A2354
manufacturer :1187955
ean:4052568228194
brand logo
brand logo
Technical specifications
Typeswivel/gripper unit
See all Specifications

Product details : FESTO 1187955 SWIVEL/GRIPPER UNIT


swivel/gripper unit HGDS-PP-12-P-A-B With flexible cushioning Size=12, Rotation angle adjustment range=0 - 210 deg, Stroke per gripper jaw=2,5 mm, Max. angular gripper jaw backlash ax,ay=0,1 deg, Max. gripper jaw backlash Sz=0,02 mm
swivel/gripper unit HGDS-PP-12-P-A-B With flexible cushioning Size=12, Rotation angle adjustment range=0 - 210 deg, Stroke per gripper jaw=2,5 mm, Max. angular gripper jaw backlash ax,ay=0,1 deg, Max. gripper jaw backlash Sz=0,02 mm

Technical specifications


Attributes
Typeswivel/gripper unit
Min. temperature5 °C
Max. temperature60 °C
Cylinder stroke12 mm
Show UNSPSC/ECL@SS
£ 1,390.38 excl. VAT
/ Each
£ 1,668.46 incl. VAT
  • Usually arrives within 14 working days