FESTO 188241 SHORT-STROKE CYLINDER ADVC-40-25-I-P


ADVC short stroke cylinder

References
festo:ADVC-40-25-I-P
rubix:113A3559
manufacturer :188241
ean:4052568148485
ADVC-40-25-I-P Short stroke cylinder
brand logo
Technical specifications
TypeShort stroke cylinder ADVC
Cylinder diameter40 mm
Cylinder stroke25 mm
See all Specifications

Product details : FESTO 188241 SHORT-STROKE CYLINDER ADVC-40-25-I-P


Short stroke cylinder ADVC-40-25-I-P No facility for sensing, piston-rod end with female thread. Stroke=25 mm, Piston diameter=40 mm, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight325,08 g
TypeShort stroke cylinder ADVC
Cylinder diameter40 mm
Cylinder stroke25 mm
Show UNSPSC/ECL@SS
£ 113.14 excl. VAT
/ Each
£ 135.77 incl. VAT