SMC CRB1BW63-180S ROTARY ACTUATOR SINGLE VANE
Rotary Actuator/Vane Style
See technical informationSee documentsReferences
SMC:CRB1BW63-180S
Rubix:2601483
Manufacturer :00081093
EAN:3618035672269

Technical specifications
| Type | rotary actuator/vane style |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 180 mm |
Documents
Product details : SMC CRB1BW63-180S ROTARY ACTUATOR SINGLE VANE
Torque up to 150 Nm
Rotating angles: 90°, 100°, 180°, 190°, 270°, 280°
Many variations of shaft-end shape (7 types)
Port location can be selected: Side or Axial ported
Direct/Foot mounting
Many made to order options available.
Rotating angles: 90°, 100°, 180°, 190°, 270°, 280°
Many variations of shaft-end shape (7 types)
Port location can be selected: Side or Axial ported
Direct/Foot mounting
Many made to order options available.
•Rotary actuator, vane type Compact, space saving body Direct mount applications possible Highly reliable Body side and axial direction ports Unrestricted auto switch mounting positions
Magnet: None
Mounting: B (Basic)
Shaft Type: W [Double shaft (Long shaft key & Four chamfers)]
Body Size: 63mm
Rotation Angle, Vane: 180S (Rotation Angle
Vane Style: Single)
Port Location: Side
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Port Threads: Rc
Magnet: None
Mounting: B (Basic)
Shaft Type: W [Double shaft (Long shaft key & Four chamfers)]
Body Size: 63mm
Rotation Angle, Vane: 180S (Rotation Angle
Vane Style: Single)
Port Location: Side
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Port Threads: Rc
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 146x98x82 mm |
|---|---|
| Logistic Weight | 1300 g |
| Type | rotary actuator/vane style |
| Cylinder diameter | 63 mm |
| Cylinder stroke | 180 mm |
Show UNSPSC/ECL@SS
£ 212.52 excl. VAT
/ Each
£ 255.02 incl. VAT
- Delivery usually within ( 4 ) days