Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
SMC CDRA1BW50-180 ROTARY ACTUATOR
SMC CDRA1BW50-180 ROTARY ACTUATOR
Rotary Actuator
References
smc:
CDRA1BW50-180
rubix:
109A6000
manufacturer :
00014733
Technical specifications
Type
Rotary Actuator
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC CDRA1BW50-180 ROTARY ACTUATOR
Rotary actuator
Sizes: 30, 50, 63, 80, 100
Rotating angle: 90°, 100°, 180°, 190°
Adjustable rotation time range: from 0.2 to 5 s/90°.
Strengths
Standard type rotary actuator
3 mounting types available
Single or double rod end available
Bores sizes: 50mm ~ 100mm
Auto switch capable
Technical specifications
Attributes
Logistic Weight
1700
g
Type
Rotary Actuator
Min. temperature
0
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
287.82
excl. VAT
/
Each
£
345.38
incl. VAT
Delivery usually within (
19
) days
Select variants (47)
Add to cart
Check our products from related categories
SMC CDQ2AS32TF-75DCZ COMPACT CYLINDER
SMC MGPWM20TF-50 COMPACT GUIDE CYLINDER
FESTO 156521 COMPACT CYLINDER ADVU-20-50-P-A
SMC C55B32-30-X1439 COMPACT CYLINDER
SMC MGPL20TF-175AZ COMPACT GUIDE CYLINDER WITH AIR CUSHION
AVENTICS R422001214
SMC CD55B25-90M ISO 21287 CYLINDER
SMC CQ2KB40TF-15DZ COMPACT CYLINDER
FESTO 554293 COMPACT CYLINDER ADNGF-100-60-P-A
AVENTICS R422001395
AVENTICS R422001466
SMC MGPA50TF-75Z COMPACT GUIDE CYLINDER
SMC MGPL16-10Z COMPACT GUIDE CYLINDER
SMC CQ2KWB12-20D NON ROTATE THRU ROD PISTON CYL
AVENTICS R422001702