References
SMC:CDRA1BW63-90
Rubix:110A3384
EAN:3618031416003

Technical specifications
| Cylinder diameter | 63 mm |
|---|---|
| Cylinder stroke | 49.5 mm |
| Type | rotary actuator |
Documents
Product details : SMC CDRA1BW63-90 ROTARY ACTUATOR
The CE1 series is a stroke reading cylinder with position feedback. The home position can be anywhere within the cylinder stroke. Measurement is possible throughout the full stroke range. The CE1 series is offered in 6 bore sizes and is auto switch capable.
Strengths
•Stroke reading cylinder with position feedback
Resolution: 0. 1 mm
Water resistance improved by changing sensor unit filter
Power supply voltage 12 to 24V DC
Numerous stroke variations
Improved noise resistance
Bore sizes: 12, 20, 32, 40, 50, 63
Resolution: 0. 1 mm
Water resistance improved by changing sensor unit filter
Power supply voltage 12 to 24V DC
Numerous stroke variations
Improved noise resistance
Bore sizes: 12, 20, 32, 40, 50, 63
Technical specifications
Attributes
| Logistic Weight | 2500 g |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 49.5 mm |
| Type | rotary actuator |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
| Reaming diameter | 30 mm |
| Material | aluminum alloy |
Show UNSPSC/ECL@SS
£ 301.76 excl. VAT
/ Each
£ 362.11 incl. VAT
- Delivery usually within ( 4 ) days