References
SMC:CE1B12-125
Rubix:107A5405
Manufacturer :CE1B12-125

Technical specifications
| Cylinder diameter | 12 mm |
|---|---|
| Cylinder stroke | 125 mm |
| Type | stroke reading cylinder |
Documents
Product details : SMC CE1B12-125 CYLINDER
The CE1 series is a stroke reading cylinder with position feedback. The home position can be anywhere within the cylinder stroke. Measurement is possible throughout the full stroke range. The CE1 series is offered in 6 bore sizes and is auto switch capable.
•Stroke reading cylinder with position feedback
•Resolution: 0.1mm
•Water resistance improved by changing sensor unit filter
•Power supply voltage 12 to 24V DC
•Numerous stroke variations
•Improved noise resistance
•Bore sizes: 12, 20, 32, 40, 50, 63
Mounting: B (Tapped on Both Sides)
Bore Size: 12mm
Stroke: 125mm
Cushion: 40~63 Bore-Cushion Both Sides
12~32 Bore-No Cushion:
Connector: Connector
Cable Length: 05 M
Auto Switch: No Switch
Lead Wire or Prewired Connector: 05 M (Or None in the Case of No Auto Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Resolution: 0.1mm
•Water resistance improved by changing sensor unit filter
•Power supply voltage 12 to 24V DC
•Numerous stroke variations
•Improved noise resistance
•Bore sizes: 12, 20, 32, 40, 50, 63
Mounting: B (Tapped on Both Sides)
Bore Size: 12mm
Stroke: 125mm
Cushion: 40~63 Bore-Cushion Both Sides
12~32 Bore-No Cushion:
Connector: Connector
Cable Length: 05 M
Auto Switch: No Switch
Lead Wire or Prewired Connector: 05 M (Or None in the Case of No Auto Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Strengths
•Stroke reading cylinder with position feedback
Resolution: 0. 1 mm
Water resistance improved by changing sensor unit filter
Power supply voltage 12 to 24 V DC
Numerous stroke variations
Improved noise resistance
Bore sizes: 12, 20, 32, 40, 50, 63
Resolution: 0. 1 mm
Water resistance improved by changing sensor unit filter
Power supply voltage 12 to 24 V DC
Numerous stroke variations
Improved noise resistance
Bore sizes: 12, 20, 32, 40, 50, 63
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x219x43 mm |
|---|---|
| Logistic Weight | 500 g |
| Cylinder diameter | 12 mm |
| Cylinder stroke | 125 mm |
| Type | stroke reading cylinder |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 462.45 excl. VAT
/ Each
£ 554.94 incl. VAT
- Delivery usually within ( 4 ) days