Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
SMC CRA1BS50TF-90CZ ROTARY ACTUATOR
SMC CRA1BS50TF-90CZ ROTARY ACTUATOR
Rotary Actuator
References
smc:
CRA1BS50TF-90CZ
rubix:
111A5462
Technical specifications
Type
Rotary Actuator
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC CRA1BS50TF-90CZ ROTARY ACTUATOR
Rotary actuator
Sizes: 30, 50, 63, 80, 100
Rotating angle: 90°, 100°, 180°, 190°
Adjustable rotation time range: from 0.2 to 5 s/90°.
Strengths
Standard type rotary actuator
3 mounting types available
Single or double rod end available
Bores sizes: 50mm ~ 100mm
Auto switch capable
Technical specifications
Attributes
Logistic Weight
1500
g
Type
Rotary Actuator
Min. temperature
0
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
248.12
excl. VAT
/
Each
£
297.74
incl. VAT
Delivery usually within (
24
) days
Select variants (47)
Add to cart
Check our products from related categories
SMC CDQ2A100TF-75DMZ AIR CYLINDER
PARKER P1PS040DS8G0050 COMPACT CYLINDER EACH
SMC CVQB32-20M-5MUB COMPACT CYLINDER WITH VALVE
SMC CDQSB16-30DC AIR CYLINDER
SMC EMGQM20-200 COMPACT GUIDE CYLINDER
AVENTICS 0822493003
AVENTICS R412019846
SMC CDQSB12-5DM COMPACT CYLINDER
SMC C55B50-5 AIR CYLINDER
AVENTICS 0822391005
SMC CDLQB25-25D-B COMPACT CYLINDER WITH LOCK
SMC CDQSB12-25DCM COMPACT CYLINDER
SMC MGGLB50TF-100 GUIDE CYLINDER
SMC MGPM20TF-20Z-XC6A COMPACT GUIDE CYLINDER
SMC CDQ2WB200TF-50DCZ COMPACT CYLINDER