SMC MGPM20TF-20Z-XC6A COMPACT GUIDE CYLINDER
Compact Guide Cylinder
See technical informationSee documentsReferences
SMC:MGPM20TF-20Z-XC6A
Rubix:211A6998
Manufacturer :MGPM20TF-20Z-XC6A

Technical specifications
| Type | compact guide cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 20 mm |
Documents
Product details : SMC MGPM20TF-20Z-XC6A COMPACT GUIDE CYLINDER
Smc compact guided cylinder mgpm20tf-20z-xc6a
Technical specifications
Attributes
| Type | compact guide cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 20 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
| Material | stainless steel (specified parts, xc6a) |
| Reaming diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 276.23 excl. VAT
/ Each
£ 331.48 incl. VAT
- Delivery usually within ( 7 ) days