References
SMC:ECDRA1BW100-90
Rubix:2602246

Technical specifications
| Cylinder diameter | 100 mm |
|---|---|
| Cylinder stroke | 90 mm |
| Type | rotary actuator |
Documents
Product details : SMC ECDRA1BW100-90 ROTARY ACTUATOR
Strengths
•Standard type rotary actuator
Auto switch capable
Auto switch capable
Technical specifications
Attributes
| Logistic Weight | 8500 g |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 90 mm |
| Type | rotary actuator |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
| Reaming diameter | 13 mm |
| Material | aluminum alloy (anodized) |
Show UNSPSC/ECL@SS
£ 541.81 excl. VAT
/ Each
£ 650.17 incl. VAT
- Delivery usually within ( 29 ) days