SMC CDRQ2BS40TF-90 COMPACT ROTARY ACTUATOR


C(D)RQ2B, Compact Rotary Actuator, Rack & Pinion

References
smc:CDRQ2BS40TF-90
rubix:113A9248
manufacturer :CDRQ2BS40TF-90
brand logo
brand logo
Technical specifications
Typec(d)rq2b, compact rotary actuator, rack & pinion

Product details : SMC CDRQ2BS40TF-90 COMPACT ROTARY ACTUATOR


Low-profile rotary actuator Sizes: 10, 15, 20, 30, 40 Rotating angle: 90°, 180°, 360° Adjustable rotation time range: from 0.2 to 1 s/90° Low-speed version available.

Strengths

Low profile. Both single shaft and double shaft are available in all sizes. 2 auto switches are mountable on the same side. Rotating angle adjusting range: 350° to 370°. Options include magnet, shaft type, port thread style, and air cushion.

Technical specifications


Attributes
Typec(d)rq2b, compact rotary actuator, rack & pinion
Show UNSPSC/ECL@SS
£ 384.60 excl. VAT
/ Each
£ 461.52 incl. VAT
  • Delivery usually within ( 24 ) days